1-3/4 in. Porcelain Quatrefoil Cabinet Knob in Tea Green
Barreau 1-3/4 in. Porcelain Quatrefoil Cabinet Knob in Tea Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior construction ensures a durable and lasting product
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware is included for easy installation
Documents
Specifications
- Collection:
- Barreau
- Color Finish Category:
- Greens
- Color Finish Name:
- Tea Green
- Depth:
- 7/8 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/4 in
- Material:
- Ceramic
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Quatrefoil
- Style:
- Transitional
- UPC:
- 781889567562
- Width:
- 1-3/4 in