This product requires certification to purchase.

7-7/8 in. Brass Shelf Bracket in Chrome

Signature Hardware

Basilio 7-7/8 in. Brass Shelf Bracket in Chrome

  • Fast #
  • Part #SH457240
  • Item #9269739
  • Manufacturer Part #457240
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Basilio 7-7/8 in. Brass Shelf Bracket in Chrome

  • Fast #
  • Part #SH457240
  • Item #9269739
  • Manufacturer Part #457240
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Weight limit 10 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Basilio
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Type:
Shelf Bracket
Height:
7-7/8
Length:
11-7/8
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889623053
Width:
1