This product requires certification to purchase.

8 in. Cast Iron Shelf Bracket in White Powder Coat

Signature Hardware

Basilio 8 in. Cast Iron Shelf Bracket in White Powder Coat

  • Fast #
  • Part #SH457243
  • Item #9269742
  • Manufacturer Part #457243
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Basilio 8 in. Cast Iron Shelf Bracket in White Powder Coat

  • Fast #
  • Part #SH457243
  • Item #9269742
  • Manufacturer Part #457243
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Weight limit 10 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Basilio
Color Finish Category:
Whites
Color Finish Name:
White Powder Coat
Hardware Type:
Shelf Bracket
Height:
8 in
Length:
12 in
Material:
Cast Iron
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889623084
Width:
1 in