Basin Grid for Reinhard SHF2BE3318AWH
Basin Grid for Reinhard SHF2BE3318AWH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of stainless steel for reliability
- Coordinates with fireclay farmhouse sinks
- Feet coated with protective rubber
- Provides added protection for optimal sink performance - protects both your dishes and your sink
Documents
Specifications
- Brand Model Compatibility:
- Reinhard SHF2BE3318AWH
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 15-1/2
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UPC:
- 781889646281
- Width:
- 14-1/8