This product requires certification to purchase.

Bathroom Sink Drain in Brushed Gold

You last purchased this on
 
Signature Hardware

Bathroom Sink Drain in Brushed Gold

  • Fast #
  • Part #SHLD100BG
  • Item #9378883
  • Manufacturer Part #SHLD100BG
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bathroom Sink Drain in Brushed Gold

  • Fast #
  • Part #SHLD100BG
  • Item #9378883
  • Manufacturer Part #SHLD100BG
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to clean.
  • Suitable for overflow or non-overflow application.
  • Drain stopper is flush with sink while in the open position and recessed when closed.
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Body Material:
Brass
Drain Opening:
1-1/4 in
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Bathroom Sink Drain
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov