This product requires certification to purchase.

Bathroom Sink Drain in Oil Rubbed Bronze

Signature Hardware

Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH433001
  • Item #7600406
  • Manufacturer Part #433001
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH433001
  • Item #7600406
  • Manufacturer Part #433001
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Grid Drain Material:
Brass
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Tailpiece Length:
1-1/4 in
Tailpiece Style:
Straight
UPC:
781889428702