Bathroom Sink Drain in Polished Nickel
Bathroom Sink Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for copper and porcelain sinks alike, this quality brass pop-up drain opens and closes simply by pressing the top. All exposed parts are completely plated and finished, making this drain both functional and visually appealing.
- Made of solid brass.
- Completely finished with plated parts.
- Fits standard sinks with 1-1/2" drain holes.
- 1-1/4" tailpiece.
- Includes a 5-YearLimited Warranty
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Name:
- Polished Nickel
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 9-3/4 in
- Tailpiece Style:
- Straight
- UPC:
- 781889428672