Two Handle Exposed Pipe Shower with Rainfall Showerhead in Aged Brass
Baudette Two Handle Exposed Pipe Shower with Rainfall Showerhead in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" IPS riser.
- 6" centers.
- Overall diameter: 4-3/8".
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Baudette
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Cross
- Height:
- 42 in
- Length:
- 4-1/2 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UPC:
- 781889986783
- Width:
- 4-1/2 in