This product requires certification to purchase.

Two Handle Exposed Pipe Shower with Rainfall Showerhead in Brushed Nickel

Signature Hardware

Baudette Two Handle Exposed Pipe Shower with Rainfall Showerhead in Brushed Nickel

  • Fast #
  • Part #SH370007
  • Item #7747546
  • Manufacturer Part #370007
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Baudette Two Handle Exposed Pipe Shower with Rainfall Showerhead in Brushed Nickel

  • Fast #
  • Part #SH370007
  • Item #7747546
  • Manufacturer Part #370007
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" IPS riser.
  • 6" centers.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
  • Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
  • Disposer flange does not have threads.
  • Unit is made of solid brass.
  • All valves required for installation are included with this package
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Baudette
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Cross
Height:
42 in
IAPMO Listed:
No
Length:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
18 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
UPC:
781889554111
Width:
3-1/2 in