Two Handle Exposed Pipe Shower with Rainfall Showerhead in Oil Rubbed Bronze
Baudette Two Handle Exposed Pipe Shower with Rainfall Showerhead in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" IPS riser.
- 6" centers.
- Includes stopper.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
- Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
- Disposer flange does not have threads.
- Unit is made of solid brass.
- All valves required for installation are included with this package
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Baudette
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 42 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 18 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889554104
- Width:
- 3-1/2 in