This product requires certification to purchase.

53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White - Less Drain Assembly

Signature Hardware

Baxter 53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH412840
  • Item #7615186
  • Manufacturer Part #412840
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Baxter 53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH412840
  • Item #7615186
  • Manufacturer Part #412840
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Overall Tub Size (Length x Width): 53-1/4 in x 25-1/4 in
  • Soaking Depth: 12-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
15 in
Basin Length:
33 in
Basin Width:
16 in
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5-17
Capacity:
34 gal
Clawfoot Included:
No
Collection:
Baxter
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
15 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
53-1/4 in
Overall Width:
25-1/4 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
12-1/4 in
UPC:
781889439111
Weight:
70 lb