This product requires certification to purchase.

53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Baxter 53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112141WH
  • Item #9664444
  • Manufacturer Part #480871
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Baxter 53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112141WH
  • Item #9664444
  • Manufacturer Part #480871
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are ± 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Included is a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
33 in
Basin Width:
16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
38.4 gal
Collection:
Baxter
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
19-5/8 in
Overall Length:
53-1/4 in
Overall Width:
25-1/4 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889861714
Weight:
70 lb