This product requires certification to purchase.

53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Baxter 53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474055
  • Item #9379328
  • Manufacturer Part #474055
5 out of 5 Customer Rating
Brand image
Signature Hardware

Baxter 53-1/4 x 25-1/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474055
  • Item #9379328
  • Manufacturer Part #474055
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Double Ended
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
15
Basin Length:
33
Basin Width:
16 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
38.4 gal
Clawfoot Included:
No
Collection:
Baxter
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
19-5/8
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
53-1/4
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
53-1/4
Overall Width:
25-1/4
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
12-1/4
UL Listed:
No
UPC:
781889744598
Weight:
70
Width:
25-1/4