26-1/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Brushed Gold Legs
Bayhaven 26-1/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Brushed Gold Legs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Bowl Porcelain Vanity Top in White
Part #SHCTT27218WH
Signature Hardware Console Leg in Brushed Gold
Part #SHCL200BG
- Designed for any style of bathroom, the Bayhaven Console Sink features a transitional stand that supports its rectangular basin.
- Constructed of durable metal, the legs feature a high-quality finish that's resistant to rust and corrosion.
- Includes counter top with integral sink and polished stainless steel stand.
- Comes pre-drilled for a single-hole or widespread faucet of your choosing.
- Its porcelain sink boasts a glossy enamel and provides plenty of counter space on either side of the faucet for keeping everyday items.
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Bayhaven
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Height:
- 35-1/2 in
- Length:
- 26-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- 26 in - 30 in
- Width:
- 21-3/8 in