This product requires certification to purchase.

Console Sink with Traditional Hole - Single Hole

Signature Hardware

Bayhaven Console Sink with Traditional Hole - Single Hole

  • Fast #
  • Part #KMJSH455432
  • Item #8812213
  • Manufacturer Part #455432
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Bayhaven Console Sink with Traditional Hole - Single Hole

  • Fast #
  • Part #KMJSH455432
  • Item #8812213
  • Manufacturer Part #455432
4.2 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
31-7/8 in
Length
26-1/4 in
Width
21-3/8 in
Characteristics & Features
Collection
Bayhaven
Color Finish Category
Whites
Color Finish Name
White
Material
Porcelain, Stainless Steel
Proposition 65
Warning: Cancer and Reproductive Harm
Warranty & Product Information
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
UPC
781889411360