This product requires certification to purchase.

72 in. Vanity Cabinet in Stoneware White

Signature Hardware

Bayliss 72 in. Vanity Cabinet in Stoneware White

  • Fast #
  • Part #SH497807
  • Item #10505680
  • Manufacturer Part #497807
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bayliss 72 in. Vanity Cabinet in Stoneware White

  • Fast #
  • Part #SH497807
  • Item #10505680
  • Manufacturer Part #497807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Solid wood frame with engineered wood panels and oak overlay.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Bayliss
Color Finish Category:
Whites
Color Finish Name:
Stoneware White
Depth:
21 in
Door Style:
Textured
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889993026
Vanity Top Included:
No
Width:
72 in