This product requires certification to purchase.

Exposed Pipe Shower with Hand Shower in Polished Chrome

Signature Hardware

Baywood Exposed Pipe Shower with Hand Shower in Polished Chrome

  • Fast #
  • Part #SH304382
  • Item #7716008
  • Manufacturer Part #304382
5 out of 5 Customer Rating
Brand image
Signature Hardware

Baywood Exposed Pipe Shower with Hand Shower in Polished Chrome

  • Fast #
  • Part #SH304382
  • Item #7716008
  • Manufacturer Part #304382
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Center handle on faucet body is the diverter for the hand shower.
  • 60" spiral type hose.
  • Faucet has 3-3/8" centers with 1/2" FIP connections at the wall.
  • Ceramic disc cartridges.
  • Solid brass, watering can style shower head is 4-7/8" diameter.
  • Hand shower handle is porcelain.
  • 29
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Baywood
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Height:
39
Hose Length:
60
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
13
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
781889532188
WaterSense Labeled:
No