This product requires certification to purchase.

18 in. Towel Bar in Aged Brass

Signature Hardware

Beasley 18 in. Towel Bar in Aged Brass

  • Fast #
  • Part #SHBE18TB2AGBR
  • Item #11533356
  • Manufacturer Part #559347
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley 18 in. Towel Bar in Aged Brass

  • Fast #
  • Part #SHBE18TB2AGBR
  • Item #11533356
  • Manufacturer Part #559347
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
2-3/8 in
Length
18 in
Projection
3-1/2 in
Characteristics & Features
Collection
Beasley
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Installation Type
Wall Mount
Material
Metal, Stainless Steel
Number of Bars
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
199242009336