This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Signature Hardware

Beasley 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHBE18TB2ZBN
  • Item #10057229
  • Manufacturer Part #SHBE18TB2ZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHBE18TB2ZBN
  • Item #10057229
  • Manufacturer Part #SHBE18TB2ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18" towel bar has a towel holder length of 15-5/8".
  • Overall Dimensions: 20-3/8" L x 3-1/2" W x 2-3/8" H.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Number of Bars:
1
Projection:
3-1/2 in
UPC:
781889918128