Floor Mount Tub Filler Faucet with Hand Shower in Brushed Gold
Beasley Floor Mount Tub Filler Faucet with Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Three function hand shower (full spray, massage, spray + massage).
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Rough-in valve is required for use.
Specifications
- Application:
- Residential
- Collection:
- Beasley
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-3/4 in
- Installation Type:
- Floor Mount
- Length:
- 10-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 37-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- Valve Body Material:
- Metal
- Width:
- 12-1/2 in