This product requires certification to purchase.

Floor Mount Tub Filler Faucet with Hand Shower in Brushed Nickel

Signature Hardware

Beasley Floor Mount Tub Filler Faucet with Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHK497947
  • Item #10674014
  • Manufacturer Part #497947
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Floor Mount Tub Filler Faucet with Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHK497947
  • Item #10674014
  • Manufacturer Part #497947
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Optional rough-in valve is required for use.
  • Optional rough-in valve includes stops.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.8 gpm
Hand Shower Flow Rate:
1.8
Handle Material:
Metal
Handle Type:
Lever
Height:
41-3/4
Installation Type:
Freestanding
Length:
10-1/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
37-7/8
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
8-3/4
Width:
12-1/2