Multi Function Hand Shower in Aged Brass
Beasley Multi Function Hand Shower in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- 3 function hand shower (full spray, massage spray, full & massage spray).
- Hose sold separately.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-5/16 in
- Hose Included:
- No
- Length:
- 3-11/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 4-1/4 in