This product requires certification to purchase.

Robe Hook in Aged Brass

Signature Hardware

Beasley Robe Hook in Aged Brass

  • Fast #
  • Part #SHBERH2AGBR
  • Item #11533372
  • Manufacturer Part #559351
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Robe Hook in Aged Brass

  • Fast #
  • Part #SHBERH2AGBR
  • Item #11533372
  • Manufacturer Part #559351
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Beasley
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-7/8 in
Height:
5-1/4 in
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Metal
Number of Hooks:
1
Projection:
3-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242009411