Robe Hook in Chrome
Beasley Robe Hook in Chrome
Product Details
Product Details
- Hang your towel or robe in style with the Beasley robe hook
- Metal construction and a rust-resistant finish keep this product looking new
- Mounting hardware included
Specifications
- Base Plate Height:
- 2-3/8
- Collection:
- Beasley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-7/8
- Diameter:
- 2-3/8
- Height:
- 5-1/4
- Installation Type:
- Wall Mount
- Length:
- 2-3/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-7/8
- UPC:
- 781889918258
- Width:
- 2-3/8