This product requires certification to purchase.

Robe Hook in Polished Nickel

Signature Hardware

Beasley Robe Hook in Polished Nickel

  • Fast #
  • Part #SHBERH2PN
  • Item #10057243
  • Manufacturer Part #SHBERH2PN
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Robe Hook in Polished Nickel

  • Fast #
  • Part #SHBERH2PN
  • Item #10057243
  • Manufacturer Part #SHBERH2PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-7/8 in
Height
5-1/4 in
Length
2-3/8 in
Projection
3-7/8 in
Characteristics & Features
Collection
Beasley
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Zinc
Number of Hooks
2
Warranty & Product Information
Application
Residential
UPC
781889918265