Round Closed Towel Ring in Brushed Gold
Beasley Round Closed Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Beasley
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-1/8 in
- Height:
- 7-3/8 in
- Length:
- 6-1/2 in
- Material:
- Metal
- Projection:
- 2-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 199242009466