This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Signature Hardware

Beasley Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SHBETR2ZBN
  • Item #10057250
  • Manufacturer Part #SHBETR2ZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SHBETR2ZBN
  • Item #10057250
  • Manufacturer Part #SHBETR2ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/8 in
Diameter:
6-1/2 in
Hardware Included:
Yes
Height:
7-3/8 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Metal, Stainless Steel
Projection:
2-1/8 in
Ring Type:
Closed
Shape:
Round
UPC:
781889918333
Width:
6-1/2 in