Single Handle Diverter Valve Trim in Brushed Gold
Beasley Single Handle Diverter Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Metal handle.
- Metal Escutcheon.
- Not intended as a shut off valve.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Brass valve body.
- Ceramic cartridge.
- Must be installed in accordance with provided installation instructions.
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Beasley
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Width:
- 4-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-3/8 in