This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

This product has been replaced by

1HDL T/VLV TRIM *BEASL CP
Signature Hardware Single Handle Diverter Valve Trim in Chrome (Trim Only)
Manufacturer Part #SHBE90052CP
Signature Hardware

Beasley Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #SHBE9005CP
  • Item #7506556
  • Manufacturer Part #449731
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

1HDL T/VLV TRIM *BEASL CP
Signature Hardware Single Handle Diverter Valve Trim in Chrome (Trim Only)
Manufacturer Part #SHBE90052CP
Signature Hardware

Beasley Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #SHBE9005CP
  • Item #7506556
  • Manufacturer Part #449731
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Metal handle
  • Factory installed backflow prevention check valve
  • Optional rough-in valve: Available single-function diverter valve cartridge restricts water flow to one outlet at a time brass valve body
  • Metal escutcheon
  • Not intended as a shut off valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.132, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
Yes
UPC:
781889337196
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No