This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel (Trim Only)

Signature Hardware

Beasley Single Handle Diverter Valve Trim in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHBE90052PN
  • Item #10057240
  • Manufacturer Part #SHBE90052PN
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Diverter Valve Trim in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHBE90052PN
  • Item #10057240
  • Manufacturer Part #SHBE90052PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal handle
  • Metal escutcheon
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
4-3/8
Escutcheon Width:
4-3/8
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889918234
Valve Trim Type:
Transfer & Diverter
Width:
4-3/8