This product requires certification to purchase.

Single Handle Floor Mount Filler Set in Brushed Gold

Signature Hardware

Beasley Single Handle Floor Mount Filler Set in Brushed Gold

  • Fast #
  • Part #SHK559364
  • Item #11739126
  • Manufacturer Part #559364
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Floor Mount Filler Set in Brushed Gold

  • Fast #
  • Part #SHK559364
  • Item #11739126
  • Manufacturer Part #559364
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Rough-in valve is required for use.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Beasley
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-3/4 in
Installation Type:
Floor Mount
Length:
10-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
37-7/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-3/4 in
Valve Body Material:
Metal
Width:
12-1/2 in