Single Handle Lever Floor Mount Filler in Aged Brass - Less Valve
Beasley Single Handle Lever Floor Mount Filler in Aged Brass - Less Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Three function hand shower (full spray, massage, spray + massage).
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Optional rough-in valve is required for use.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-3/4
- Installation Type:
- Floor Mount
- Length:
- 10-1/4
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 37-7/8
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/4
- UPC:
- 199242009398
- Width:
- 12-1/2