This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel - Less Valve

Signature Hardware

Beasley Single Handle Lever Floor Mount Filler in Brushed Nickel - Less Valve

  • Fast #
  • Part #SHBEFS2000GZBN
  • Item #7772690
  • Manufacturer Part #448428
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Lever Floor Mount Filler in Brushed Nickel - Less Valve

  • Fast #
  • Part #SHBEFS2000GZBN
  • Item #7772690
  • Manufacturer Part #448428
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Optional rough-in valve is required for use.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
41-3/4 in
Flow Rate
10.8 gpm
Hand Shower Flow Rate
1.8 gpm
Height
41-1/4 in
Hose Length
58 in
Length
8-1/4 in
Spout Height
37-7/8 in
Tub Spout Reach
8-3/4 in
Width
12-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Beasley
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Multi
Spout Type
Fixed
Spray Type
Full, Massage
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
WaterSense Labeled
Yes
UPC
781889354803