This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Nickel - Less Valve

Signature Hardware

Beasley Single Handle Lever Floor Mount Filler in Polished Nickel - Less Valve

  • Fast #
  • Part #SHBEFS2000GPN
  • Item #7772692
  • Manufacturer Part #448430
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Lever Floor Mount Filler in Polished Nickel - Less Valve

  • Fast #
  • Part #SHBEFS2000GPN
  • Item #7772692
  • Manufacturer Part #448430
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Optional rough-in valve is required for use.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler
Flow Rate:
10.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
41-1/4 in
Hose Length:
58 in
Installation Type:
Floor Mount
Length:
8-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Spout Height:
37-7/8 in
Spout Type:
Fixed
Spray Type:
Full, Massage
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
UPC:
781889354827
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Width:
12-1/2 in