This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Beasley Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCBE107ZBN
  • Item #10057260
  • Manufacturer Part #SHWSCBE107ZBN
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCBE107ZBN
  • Item #10057260
  • Manufacturer Part #SHWSCBE107ZBN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drain is only compatible with sinks that have an overflow.
  • Conserve valuable counter space with the Beasley single-hole bathroom faucet
  • Featuring brass construction for excellent durability, along with a high-quality finish that safeguards against corrosion, this fixture will be a lasting addition to a traditional design
  • With a push-activated pop-up drain included, you can install this faucet right out of the box
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
Single-Hole
Faucet Connection Size
3/8 in
Faucet Height
7-1/2 in
Flow Rate
1.2 gpm
Handle Length (in)
3-1/8 in
Height
7-9/16 in
Length
2-7/16 in
Maximum Deck Thickness
2-7/8 in
Spout Height
3-11/16 in
Spout Reach
5-3/8 in
Width
7-1/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Beasley
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Arched
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2022, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2022
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889918432