This product requires certification to purchase.

Single Handle Pre-Rinse Kitchen Faucet in Polished Nickel

Signature Hardware

Beasley Single Handle Pre-Rinse Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCBE207PN
  • Item #10169698
  • Manufacturer Part #485306
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Pre-Rinse Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCBE207PN
  • Item #10169698
  • Manufacturer Part #485306
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single handle kitchen faucet.
  • Lead-Free body.
  • Metal lever handle.
  • Faucet head features control for spray or aerated stream.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
5/8 in
Faucet Height:
23-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
Yes
Spout Type:
Spring
UPC:
781889963692