This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

Signature Hardware

Beasley Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #SHK559374
  • Item #11739132
  • Manufacturer Part #559374
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #SHK559374
  • Item #11739132
  • Manufacturer Part #559374
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal lever handle.
  • Rough-in Valve: Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing