This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

Signature Hardware

Beasley Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SHXCBE107BG
  • Item #11533655
  • Manufacturer Part #SHXCBE107BG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SHXCBE107BG
  • Item #11533655
  • Manufacturer Part #SHXCBE107BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aerated stream and spray.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-5/16 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-5/8 in
Spout Height
8-1/4 in
Spout Reach
8-1/16 in
Spout Swivel
Yes
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Beasley
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
No
Spout Type
Pull-Down
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
199242010240