Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
Signature Hardware

Beasley Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHK453902
  • Item #8893779
  • Manufacturer Part #453902
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

This product includes

DCK PLT

Part #OBPF15Y0262700PN

  • Deck plate can be used to hide the unused mounting holes.
  • Aerated stream and spray.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-11/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
8-1/16 in
Spout Swivel:
Yes
Spray Type:
Aerated, Stream
Style:
Traditional
Supply Lines Included:
Yes
UL Listed:
No
Weight:
6.53 lb
cUPC Certified:
Yes