This product requires certification to purchase.

Single Handle Pull Down Pull Out Kitchen Faucet in Polished Nickel

Signature Hardware

Beasley Single Handle Pull Down Pull Out Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCBE100MPN
  • Item #7793089
  • Manufacturer Part #449012
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Pull Down Pull Out Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCBE100MPN
  • Item #7793089
  • Manufacturer Part #449012
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 3/8 in compression connections
  • Designed to be installed onto faucet decks up to 2-5/8 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61, ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/8 in
NSF:
NSF 372, NSF 61, NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8-1/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
781889358757