This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Aged Brass

Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Aged Brass

  • Fast #
  • Part #SHK559383
  • Item #11739137
  • Manufacturer Part #559383
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Aged Brass

  • Fast #
  • Part #SHK559383
  • Item #11739137
  • Manufacturer Part #559383
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Overall Projection: 3-7/8".
  • Wall thickness range: 1" to 1-3/4"
  • For proper installation, requires use of a thermostatic valve and trim.
  • Rough-in Valve: Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8"
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Escutcheon Width:
4-3/8 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Volume Control
Width:
4-3/8 in