This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Nickel

Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK448190
  • Item #8489424
  • Manufacturer Part #SH448190
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK448190
  • Item #8489424
  • Manufacturer Part #SH448190
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Intended for use with a thermostatic valve and trim
  • Bronze valve body.
  • Ceramic Cartridge.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8 in
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Volume Control