Thermostatic Shower System in Aged Brass with Rain Shower Head, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included
Beasley Thermostatic Shower System in Aged Brass with Rain Shower Head, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Thermostatic technology keeps shower temperature within 1 degree Celsius
- Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once
- Metal handles
- Single function shower head (full spray) with easy-clean silicone nozzles
- Single function hand shower
- 60" - 72" stretchable metal shower hose
- Adjustable angle for hand shower mount
- Must be installed in accordance with provided installation instructions
- Recommended valve installation depth 1-5/8" to 2-3/8".
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Hose Length:
- 60
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 12
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Slide Bar Height:
- 30
- Spray Type:
- Rain
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Thermostatic, Volume Control