Toilet Tissue Holder in Aged Brass
Beasley Toilet Tissue Holder in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 3-1/2 in
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/8 in
- Material:
- Metal, Zinc
- Pivoting:
- Yes
- Projection:
- 3-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242009435