Two Handle Bridge Kitchen Faucet in Aged Brass
Beasley Two Handle Bridge Kitchen Faucet in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Four function pull-down spray head with pause feature: Blade Spray (this spray can target tough messes with more power than a regular full spray), Full Spray (This full spray provides strong water flow, making daily cleaning easier and faster), and Stream Spray (Water is soft to the touch and this helps to reduce overall splashing).
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7 in
- Spout Reach:
- 9-3/16 in
- Spout Swivel:
- Yes
- Supply Lines Included:
- Yes