This product requires certification to purchase.

Two Handle Pull Down Bridge Kitchen Faucet in Polished Nickel

Signature Hardware

Beasley Two Handle Pull Down Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCBE307PN
  • Item #10372184
  • Manufacturer Part #SHXCBE307PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Two Handle Pull Down Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCBE307PN
  • Item #10372184
  • Manufacturer Part #SHXCBE307PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four function pull-down spray head plus pause feature: Blade Spray (this spray can target tough messes with more power than a regular full spray), Full Spray (This full spray provides strong water flow, making daily cleaning easier and faster), and Stream Spray (Water is soft to the touch and this helps to reduce overall splashing)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
20-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7 in
Spout Reach
9-3/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Supply Lines Included
Yes
Characteristics & Features
Collection
Beasley
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
781889983089