This product requires certification to purchase.

Two Handle Pull Down Bridge Kitchen Faucet in Stainless Steel

Signature Hardware

Beasley Two Handle Pull Down Bridge Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCBE307ZSS
  • Item #10372185
  • Manufacturer Part #SHXCBE307ZSS
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Two Handle Pull Down Bridge Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCBE307ZSS
  • Item #10372185
  • Manufacturer Part #SHXCBE307ZSS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four function pull-down spray head plus pause feature: Blade Spray (this spray can target tough messes with more power than a regular full spray), Full Spray (This full spray provides strong water flow, making daily cleaning easier and faster), and Stream Spray (Water is soft to the touch and this helps to reduce overall splashing)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Beasley
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
20-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7 in
Spout Reach:
9-3/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
781889983096