Two Handle Roman Tub Faucet Set in Chrome - Valve and Hand Shower Included

You last purchased this on
 
Signature Hardware

Beasley Two Handle Roman Tub Faucet Set in Chrome - Valve and Hand Shower Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beasley Two Handle Roman Tub Faucet Set in Chrome - Valve and Hand Shower Included

  • Fast #
  • Part #SHK448486
  • Item #8489835
  • Manufacturer Part #SH448486
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) 80 psi.
  • Single function hand shower (full spray).
  • 4-hole installation.
  • Includes rough-in valve needed for installation.
  • Rough-in valve accommodates an 8" - 16" faucet's spread.
  • Handshower includes factory installed backflow prevention check valve.
  • Lift rod diverter to handshower.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
NPSM, UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
8-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet
Faucet Valve Type:
Ceramic Disc, Roman Tub Rough-In Valve
Flow Rate:
8.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-5/8 in
Hose Length:
61 in
IAPMO Listed -:
Yes
Length:
19-5/8 in
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Tub Faucet
Spout Height:
5-3/8 in
Spout Reach:
7-3/8 in
Spout Type:
Diveter
Trim Only:
No
Tub Spout Reach:
7-3/8 in
Tub Spout Type:
Diverter
Type:
SHK448486
UL Listed:
No
WaterSense Labeled:
Yes
Width:
9-3/4 in