This product requires certification to purchase.

Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Gold (Trim Only)

Signature Hardware

Beasley Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHBE4RTG2BG
  • Item #11533361
  • Manufacturer Part #559368
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHBE4RTG2BG
  • Item #11533361
  • Manufacturer Part #559368
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4-hole installation.
  • Lift rod diverter to hand shower.
  • Multi-function hand shower: full spray, massage, full & massage.
  • Hand shower includes factory installed backflow prevention check valve.
  • Accommodates an 8" - 16" faucet's spread.
  • Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Beasley
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
8 in - 16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-13/16 in
Installation Type:
Deck Mount
Length:
22-1/2 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-5/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-3/8 in
UPC:
199242009381
WaterSense Labeled:
Yes
Width:
9-11/16 in