Two Handle Roman Tub Filler Faucet with Hand Shower in Aged Brass
Beasley Two Handle Roman Tub Filler Faucet with Hand Shower in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 4-hole installation.
- Lift rod diverter to hand shower.
- Multi-function hand shower: full spray, massage, full & massage.
- Hand shower includes factory installed backflow prevention check valve.
- Accommodates an 8" - 16" faucet's spread.
- Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
Specifications
- Application:
- Residential
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-13/16
- Installation Type:
- Deck Mount
- Length:
- 22-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 5-5/16
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/8
- Valve Body Material:
- Metal
- Width:
- 9-11/16